Skip Content
PB OPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PB OPER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR5B
  • Mfr. Model # 9001KR5B
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Accessory Group -
  • Colour Black
  • NEMA Rating NEMA 1,2,3,3R,4,6,12,13
  • Action Momentary
  • Item Push Button Operator
  • Legend No Legend
  • Size 30mm
  • Standards UL, CSA, CE
  • Type of Operator 60mm Mushroom Head
  • Head Material Plastic
  • Bezel Material Chrome Die Cast Aluminum
  • IP Rating 66
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list