Skip Content
PB OPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PB OPER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR2U
  • Mfr. Model # 9001KR2U
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Action Momentary
  • Size 30mm
  • Accessory Group -
  • Colour 7-Color
  • NEMA Rating NEMA 1,2,3,3R,4,6,12,13
  • Standards UL 4 and 13
  • Type of Operator Non Illuminated, Extended Guard
  • Legend No Legend
  • Includes 1 Each Black, Red, Green, Yellow, Orange, Blue and White
  • Item Push Button Operator
  • Head Material Aluminum-Zinc Alloy
  • Bezel Material Chrome Die Cast Aluminum
  • IP Rating 66
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list