Skip Content
PB OPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PB OPER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR24B
  • Mfr. Model # 9001KR24B
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Accessory Group F
  • Colour Black
  • Action Momentary
  • Size 30mm
  • Type of Operator Non Illuminated, Heavy Duty
  • Standards UL 4 and 13
  • NEMA Rating NEMA 1,2,3,3R,4,6,12,13
  • Item Push Button Operator
  • Legend No Legend
  • Head Material Plastic
  • Basic Material Metal
  • Bezel Material Chrome Die Cast Aluminum
  • IP Rating 66

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list