PB OPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PB OPER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR1B
  • Mfr. Model # 9001KR1B
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Accessory Group E
  • Action Momentary
  • Colour Black
  • Item Pushbutton
  • NEMA Rating NEMA 1,2,3,3R,4,6,12,13
  • Standards UL
  • Size 30mm
  • Legend No Legend
  • Type of Operator Flush Button
  • IP Rating 66
  • Head Material Aluminum-Zinc Alloy
  • Basic Material Metal
  • Bezel Material Chrome Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list