Skip Content
PB-3618 PARTICLEBOARD SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PB-3618 PARTICLEBOARD SHELF

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENPB3618
  • Mfr. Model # PB3618
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.35 lbs

Technical Specs

  • Colour Gray
  • Depth 18"
  • For Use With Boltless Shelving
  • Item Particle Board Decking
  • Width 36"
  • Thickness 5/8"
  • Standards ANSI M2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list