Skip Content
PAW RIGGING PLATE LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAW RIGGING PLATE LARGE

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZP63L
  • Mfr. Model # P63L
  • UNSPSC # 42172010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.825 lbs

Technical Specs

  • Colour Red
  • Item Anchor Plate L
  • Length 7-1/2"
  • Height 2/5"
  • Material Aluminum
  • Width 7-1/2"
  • Tensile Strength 8100 lb.
  • Standards CE, NFPA 1983 General Use

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list