PAVEMENT MARKING TAPE,YELLOW,2-WAY, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAVEMENT MARKING TAPE,YELLOW,2-WAY,

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KJZ3
  • Mfr. Model # 3KJZ3
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.72 lbs

Technical Specs

  • Item Pavement Marking Tape
  • Colour Yellow
  • Length 150 ft.
  • Material Metallic Film with Pressure Sensitive Adhesive Backing
  • Installation Method Peel and Stick
  • Width 2"
  • Thickness 12 mil
  • Direction Two Way

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list