Skip Content
PAVEMENT MARKER,WHITE,2-WAY,4 L X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAVEMENT MARKER,WHITE,2-WAY,4 L X 3

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TAJ9
  • Mfr. Model # 3TAJ9
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Colour White
  • Height 3/8"
  • Item Pavement Marker
  • Length 4"
  • Material Plastic
  • Width 3"
  • Installation Method Manually or Use Adhesive Pads
  • Direction Two Way

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list