Skip Content
PAVEMENT MARKER,AMBER,2 WAY,4 IN.,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAVEMENT MARKER,AMBER,2 WAY,4 IN.,P

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38A882
  • Mfr. Model # 38A882
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.7 lbs

Technical Specs

  • Colour Amber
  • Height 3/4"
  • Item Temporary Pavement Marker
  • Material Plastic
  • Length 4"
  • Width 4"
  • Direction 2 Way
  • Installation Method Adhesive Pad 38A885 or Marker Adhesive 3TAK4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list