Skip Content
PATIO BENCH,H 34 1/2,W 52 3/4,D 21, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PATIO BENCH,H 34 1/2,W 52 3/4,D 21,

SUNCAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AYV1
  • Mfr. Model # 4AYV1
  • UNSPSC # 56101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.75 lbs

Technical Specs

  • Capacity 7.77 cu. ft.
  • Colour Taupe
  • For Use With -
  • Material -
  • Includes Under Seat Storage
  • Overall Depth 21"
  • Item Patio Bench
  • Construction Impact Resistant Polypropylene Durable Resin
  • Load Capacity 450 lb.
  • Type -
  • Overall Width 52-3/4"
  • Overall Height 34-1/2"
  • Inside Width 47-3/4"
  • Standards -
  • Bottom Panel -
  • Inside Height 16-1/2"
  • Doors -
  • Inside Depth 17-1/2"
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list