PATCH RADIAL 3-1/4IN 20/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PATCH RADIAL 3-1/4IN 20/PK

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BPT14-139
  • Mfr. Model # 14-139
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 3184
  • Shipping Weight 1.0 lbs

Product Details

Radial tire patch is designed to seal most nail hole punctures in light truck and automotive tires. 3-1/4 inch round patch.

Technical Specs

  • Item Medium Round Radial Tire Repair Patch
  • Material Rubber
  • Number of Pieces 20
  • Used For Automotive and Light-Duty Trucks Tire
  • Size 3-1/4"
  • Diameter 3-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list