PATCH FLOOR 10LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PATCH FLOOR 10LB

FLOOR PATCH

Web Price : $174.35 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC13100
  • Mfr. Model # 13100
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 1618
  • Shipping Weight 1.41 lbs

Product Details

Floor Patch(TM). All-purpose concrete patching compound with compression strength of 8,000 PSI, three times the typical strength of concrete. Functional cure in 8 hours, full cure in 16 hours.

Technical Specs

  • Item Floor Patch
  • Coverage 18 at 0.25"/40 lbs.
  • Meets ASTM D2240
  • Size 10 lbs.
  • Temp. Range 60 Degrees F to 90 Degrees F
  • Characteristics All Purpose, Easy-to-mix and Apply Concrete Patching Compound. with a Compressive Strength of 8000 PSI, Floor Patch, Provides Three Times the Typical Strength of Concrete.
  • Functional Cure 16 hr.

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list