Skip Content
PATCH CORD KIT,STACKING BANANA PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PATCH CORD KIT,STACKING BANANA PLUG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WRF6
  • Mfr. Model # 4WRF6
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1243
  • Shipping Weight 0.2 lbs

Product Details

Patch Cord, Stacking Banana Plug on Both Ends, Colour Black and Red, Material of Construction Nickel Plated Steel, Ratings 2,000 VDC, 15 A Max, PVC Insulation, Includes -, Package Quantity 1 Pair

Technical Specs

  • Colour Black and Red
  • Length (In.) 40
  • Item Patch Cord
  • Material of Construction Nickel Plated Steel
  • Package Quantity 1 Pair
  • Temp. Range (F) 130 Degrees
  • Insulation PVC
  • Wire Gauge (AWG) 18
  • Ratings 2,000 VDC, 15 A Max
  • Plug and Connector Description Stacking Banana Plug on Both Ends
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list