!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PATCH CORD,CAT5E,25FT,GREEN

PATCH CORD,CAT5E,25FT,GREEN

MONOPRICE

PATCH CORD,CAT5E,25FT,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PATCH CORD,CAT5E,25FT,GREEN

PATCH CORD,CAT5E,25FT,GREEN

MONOPRICE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5VZC9
  • Mfr. Model # 5VZC9
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item - Data Cable Voice and Data Patch Cord
  • Connector Type - Patch Cord RJ45, RJ45
  • Shielded No
  • Jacket Colour Green
  • Conductor Size - Data Cable 24 AWG
  • Fire Rating - Data Cable Commercial
  • Transmission Speed 1 Gbps
  • Standards UL, CSA
  • Category - Data Cable 5e
  • Boot Type - Data cable Booted, Booted
  • Length - Patch Cord 25 ft
  • Cable Shape Round
  • Jacket Material - Wire and Cable PVC
  • NEC Article and Type 800 CMG
  • Temp. Range -40 Degrees to 167 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list