Skip Content
PATCH CORD,ALLIGATOR CLIP KIT,BANAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PATCH CORD,ALLIGATOR CLIP KIT,BANAN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WRF2
  • Mfr. Model # 4WRF2
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1243
  • Shipping Weight 0.2 lbs

Product Details

Patch Cord, Alligator Clip and Stacking Banana Plug, Colour Black and Red, Material of Construction Nickel Plated Steel, Ratings 150 VDC, 5 A Max, Polypropylene Insulation, Includes -, Package Quantity 1 Pair

Technical Specs

  • Colour Black and Red
  • Item Patch Cord
  • Length (In.) 40
  • Material of Construction Nickel Plated Steel
  • Package Quantity 1 Pair
  • Jaw Opening (In.) 0.3
  • Temp. Range (F) 120 Degrees
  • Wire Gauge (AWG) 18
  • Insulation Polypropylene
  • Ratings 150 VDC, 5 A Max
  • Plug and Connector Description Alligator Clip and Stacking Banana Plug
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list