PATCH CORD, BNC MALE TO BNC MALE, 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PATCH CORD, BNC MALE TO BNC MALE, 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5TXC3
  • Mfr. Model # 5TXC3
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.15 lbs

Product Details

Patch Cord, BNC Male to BNC Male, Colour Black, Material of Construction Gold Plated Brass Contact, Ratings 500V @ 3A Max, CAT I 500 V, Package Quantity 1

Technical Specs

  • Features BNC Male to BNC Male
  • Colour Black
  • Item Patch Cord
  • Length (In.) 40
  • Material of Construction Gold Plated Brass Contact
  • Package Quantity 1
  • Temp. Range (F) -40 Degrees - 85 Degrees
  • Impedance (Ohms) 50
  • Ratings 500 V @ 3 A Max, CAT I 500 V
  • Plug and Connector Description BNC Male to BNC Male

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list