Skip Content
PATCH CHEMBOND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PATCH CHEMBOND

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BPT14-140
  • Mfr. Model # 14-140
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 3184
  • Shipping Weight 1.0 lbs

Product Details

Angle Grinders, 7 in. Universal Concrete Dust Collection Shroud.

Technical Specs

  • Item 4-1/8" Round Patch
  • Material Rubber
  • Number of Pieces 10
  • Size 4-1/8"
  • Used For Automotive and Light-Duty Trucks Tire
  • Diameter 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list