Skip Content
PATCH CHEMBOND 20/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PATCH CHEMBOND 20/BX

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BPT14-158
  • Mfr. Model # 14-158
  • UNSPSC # 31201616
  • CATALOGUE PAGE # 3184
  • Shipping Weight 1.0 lbs

Product Details

Patches are available in two shapes and various sizes. Pure rubber flows into the injury. May be applied with universal cement or an electric vulcanizer.

Technical Specs

  • Item 1-7/8" x 3-7/8" Large Oval
  • Length 1-7/8"
  • Material Rubber
  • Size 1-7/8 x 3-7/8"
  • Used For Automotive and Light-Duty Trucks Tire
  • Width 3-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list