Skip Content
PASTURE PIPETTE,NON STERIL,3 ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PASTURE PIPETTE,NON STERIL,3 ML,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAW0
  • Mfr. Model # 6FAW0
  • UNSPSC # 41121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.07 lbs

Technical Specs

  • Capacity 3 mL
  • Special Features Non Sterile
  • Material of Construction LDPE
  • Graduation Subdivisions 0.5mL
  • Item Pasture Pipette
  • Length 153mm
  • Graduation Range 0.5 to 3.0 mL
  • Band Color Translucent
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list