PASSTHRU VENTILATION MANHOLE 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PASSTHRU VENTILATION MANHOLE 12IN

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9510-60
  • Mfr. Model # 9510-60
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2571
  • Shipping Weight 20.0 lbs

Product Details

Allegro's MVP combines the low profile manhole air vent, 90 degrees elbow and built-in mounting in one unit. A bagged collapsible duct gets dropped into the manhole with a quick release drawstring then springs back into shape once worker is down in the ma

Technical Specs

  • Item Manhole Ventilation Passthru Device for 12" Ducting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list