Skip Content
PASSIVE COMPONENT LCR METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PASSIVE COMPONENT LCR METER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTLCR200
  • Mfr. Model # LCR200
  • UNSPSC # 41111943
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Passive component LCR meter. Backlit display shows simultaneous inductance, capacitance or resistance with a secondary parameter (Q, D, R, Theta, ESR). Five test frequencies. Max/Min/Average recording. Built-in test fixture or use external test leads. USB

Technical Specs

  • Includes Test Leads, 9 V Battery and Instructions
  • Battery Type 9V
  • Item LCR Meter
  • Auto Power Off Yes with Disable
  • Display Dual LCD
  • Resistance Range (Ohms) 20 ohms - 200 Mohms
  • Interface Built-in Test Fixture, External Test Leads, Optional SMD Tweezers, Optional SMD Component Fixture
  • Capacitance Range 20 pF to 20 mF
  • Counts 20,000/2,000
  • Capacitance Accuracy +/-0.5% Reading + 5 Digits
  • Inductance Range 20 micron H - 2,000 H
  • Resistance Accuracy +/-(0.5% Reading +5 digits)
  • Inductance Accuracy +/-(0.5% Reading +5 digits)
  • Test Frequencies 100 Hz, 120 Hz, 1 kHz, 10 kHz, 100 kHz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list