Skip Content
PASSENGER CAR TIRE GAGE FLAT BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PASSENGER CAR TIRE GAGE FLAT BAR

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS911
  • Mfr. Model # S911
  • UNSPSC # 41112403
  • CATALOGUE PAGE # 2829
  • Shipping Weight 0.01 lbs

Product Details

Passenger car tire gauge, flat bar marked 5 to 50 PSI in 1 pound increments on both sides. For radial and conventional tires.

Technical Specs

  • Item Passenger Car Tire Gauge, Flat Bar Marked 5 to 50 PSI in 1 lbs. Increments on Both Sides. For Radial and Conventional Tires
  • Colour White
  • Features Long and Trouble Free Life
  • Includes Deflator Valve
  • Material Rugged Delrin
  • Used For Passenger Cart Tires.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list