Skip Content
PASS-THRU 2IN RND- 8.5X5.75X10.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PASS-THRU 2IN RND- 8.5X5.75X10.75

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMPT2RD
  • Mfr. Model # PT2RD
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Red
  • Includes (2) Foam End Seals
  • Item Fire Barrier Pass-Through Device
  • Height 2"
  • Width 2"
  • Material Metal
  • Length 10"
  • Shape Round
  • Standards UL Classified, ASTM E814, L-Ratings
  • Fire Rating Up to 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list