Skip Content
PARTS WASHING BOX,L 17 3/4 IN,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTS WASHING BOX,L 17 3/4 IN,GRAY

MOLDED FIBERGLASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UVP5
  • Mfr. Model # 1UVP5
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Colour Gray
  • Material Fiberglass Reinforced Composite
  • Item Heavy Duty Parts Washing Box
  • Load Capacity 150 lbs.
  • Inside Width 9-1/2"
  • Inside Length 15-5/8"
  • Outside Width 10-1/2"
  • Inside Height 4"
  • Outside Height 4-1/8"
  • Volume Capacity 0.34 cu. ft.
  • Outside Length 17-3/4"
  • Storage Container Style Vented Walls, Vented Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list