PARTS WASHER,ULTRASONIC,17 GAL TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARTS WASHER,ULTRASONIC,17 GAL TANK

GRAYMILLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CXN2
  • Mfr. Model # 1CXN2
  • UNSPSC # 24111805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 128.0 lbs

Technical Specs

  • For Use With Mfr. No. BTU-BSKT-17, GM330-C5 and GM390C5
  • Drum Capacity (Gal.) -
  • Includes Lift Off Cover with Handle, Drain Fitting and Valve
  • Item Parts Washer
  • Load Capacity (Lb.) 40
  • Overall Height (In.) 20
  • Nominal Tank Depth (In.) 14
  • Temp. Range (F) 40 to 160
  • Tank Height (In.) 14
  • Overall Length (In.) 24
  • Overall Width (In.) 24
  • Type Ultrasonic
  • Construction 316 Stainless Steel
  • Output Watts 1500
  • Tank Capacity 17 gal.
  • Voltage 115
  • Heater Type 1000 Watt
  • Standards -
  • Pump Size -
  • Output Frequency (Hertz) 40,000
  • Resists Corrosion
  • Tank Length (In.) 20
  • Work Light -
  • Filtration -
  • Tank Width (In.) 14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list