PARTS WASHER,SOLVENT,5 GAL,LENGTH 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARTS WASHER,SOLVENT,5 GAL,LENGTH 3

GRAYMILLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KTW7
  • Mfr. Model # 4KTW7
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Includes -
  • For Use With Solvent
  • Drum Capacity (Gal.) -
  • Item Parts Washer
  • Nominal Tank Depth (In.) 5
  • Load Capacity (Lb.) 150
  • Overall Height (In.) 54
  • Overall Length (In.) 36
  • Overall Width (In.) 18
  • Temp. Range (F) -
  • Type Solvent
  • Construction 16 Gauge Steel
  • Output Watts -
  • Tank Height (In.) 8
  • Pump Size -
  • Tank Capacity 5 gal.
  • Resists -
  • Heater Type -
  • Voltage 115V
  • Standards -
  • Filtration Yes
  • Output Frequency (Hertz) -
  • Work Light -
  • Tank Width (In.) 16
  • Tank Length (In.) 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list