PARTS WASHER PUMP,FOR 4NHJ6 AND 4NH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARTS WASHER PUMP,FOR 4NHJ6 AND 4NH

OIL EATER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NHK3
  • Mfr. Model # 4NHK3
  • UNSPSC # 24111813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.39 lbs

Technical Specs

  • Colour silver
  • Depth (In.) 5.75
  • For Use With 4NHJ6 and 4NHJ7
  • Height (In.) 4.25
  • Includes -
  • Package Quantity 1
  • Material Plastic
  • Item Parts Washer Pump
  • Flash Point (F) -
  • Container Size -
  • Standards -
  • Temp. Range (F) -
  • Type -
  • Construction -
  • Width (In.) 7.75
  • Removes -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list