Skip Content
PARTS WASHER KIT,5.2GAL DRUM,FOR CB100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTS WASHER KIT,5.2GAL DRUM,FOR CB100

BIO-CIRCLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT55D615CBP
  • Mfr. Model # 55D615CBP
  • UNSPSC # 24111813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 421.0 lbs

Technical Specs

  • For Use With Mfr. No. CB100
  • Item Manual Parts Washer Kit
  • Drum Capacity (Gal.) 5.2
  • Includes Six 5.2 gallon pails of CB 100
  • Load Capacity (Lb.) 500
  • Overall Height (In.) 43
  • Overall Length (In.) 38
  • Overall Width (In.) 27
  • Temp. Range (F) 41 Degrees - 104 Degrees
  • Tank Height (In.) 29-3/8
  • Construction Polyethylene
  • Output Watts 750
  • Tank Capacity 36 gal.
  • Pump Size 135 GPH
  • Heater Type Tubular
  • Work Light No
  • Voltage 120 V
  • Standards NSF
  • Tank Width (In.) 24
  • Output Frequency (Hertz) 60
  • Tank Length (In.) 18
  • Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
  • Type Aqueous
  • Filtration Y

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list