Skip Content
PARTS WASHER KIT,36 GAL. TANK,500 LBS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTS WASHER KIT,36 GAL. TANK,500 LBS.

BIO-CIRCLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT55D610CBAD
  • Mfr. Model # 55D610CBAD
  • UNSPSC # 24111813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 656.83 lbs

Technical Specs

  • Drum Capacity (Gal.) 55
  • Includes One 55 gallon drum of CB 100 ALU
  • For Use With Mfr. No. CB100 ALU
  • Item Manual Parts Washer Kit
  • Load Capacity (Lb.) 500
  • Overall Width (In.) 27
  • Overall Length (In.) 38
  • Overall Height (In.) 43
  • Construction Polyethylene
  • Tank Height (In.) 29-3/8
  • Pump Size 135 GPH
  • Temp. Range (F) 41 Degrees - 104 Degrees
  • Output Watts 750
  • Tank Capacity 36 gal.
  • Voltage 120 V
  • Output Frequency (Hertz) 60
  • Standards NSF
  • Heater Type None
  • Work Light No
  • Tank Length (In.) 18
  • Tank Width (In.) 24
  • Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
  • Type Aqueous
  • Filtration Y

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list