Skip Content
PARTS WASHER KIT,24 GAL. TANK,135 GPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTS WASHER KIT,24 GAL. TANK,135 GPH

BIO-CIRCLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT55D360CBP
  • Mfr. Model # 55D360CBP
  • UNSPSC # 24111813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 352.66 lbs

Technical Specs

  • Drum Capacity (Gal.) 5.2
  • For Use With Mfr. No. CB100
  • Item Manual Parts Washer Kit
  • Includes Six 5.2 gallon pails of CB 100
  • Load Capacity (Lb.) 220
  • Overall Width (In.) 24
  • Overall Length (In.) 35
  • Overall Height (In.) 44
  • Tank Height (In.) 28-13/64
  • Temp. Range (F) 41 Degrees - 104 Degrees
  • Construction Polyethylene
  • Output Watts 675
  • Heater Type None
  • Pump Size 135 GPH
  • Voltage 120 V
  • Tank Capacity 24 gal.
  • Standards NSF
  • Output Frequency (Hertz) 60
  • Tank Width (In.) 22-1/2
  • Work Light No
  • Tank Length (In.) 17
  • Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
  • Type Aqueous
  • Filtration Y

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list