Skip Content
PARTS WASHER BASKET,OPEN MESH,7 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTS WASHER BASKET,OPEN MESH,7 1/2

GRAYMILLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CXL8
  • Mfr. Model # 1CXL8
  • UNSPSC # 24112007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • Colour -
  • Depth (In.) 4
  • Flash Point (F) -
  • For Use With 1CXL7
  • Height (In.) 7-1/2
  • Item Parts Washer Basket
  • Material 316 Stainless Steel
  • Includes -
  • Temp. Range (F) -
  • Package Quantity 1
  • Type Open Mesh
  • Construction Wire
  • Width (In.) 11-1/2
  • Standards -
  • Container Size -
  • Removes -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list