Skip Content
PARTS WASHER AUTO 28INX48IN 230V-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTS WASHER AUTO 28INX48IN 230V-1

CUDA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CUD1.043-422.0
  • Mfr. Model # 1.043-422.0
  • UNSPSC # 47121800
  • CATALOGUE PAGE # 2907
  • Shipping Weight 1065.0 lbs

Technical Specs

  • For Use With Water, Detergent
  • Load Capacity (Lb.) 1000 lb.
  • Item 2848 Series
  • Drum Capacity (Gal.) 50 gal.
  • Nominal Tank Depth (In.) 12
  • Overall Height (In.) 95"
  • Overall Length (In.) 66"
  • Tank Height (In.) 88
  • Overall Width (In.) 57"
  • Temp. Range (F) 135 Degrees - 170 Degrees
  • Type Electric
  • Construction Metal
  • Output Watts 9
  • Pump Size 5 HP
  • Voltage 230 V, 1 Ph.
  • Heater Type Electric
  • Tank Capacity 50 gal.
  • Output Frequency (Hertz) 60
  • Work Light No
  • Tank Width (In.) 50
  • Tank Length (In.) 51

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list