Skip Content
PARTS WASHER AUTO 25INX30IN 575V-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTS WASHER AUTO 25INX30IN 575V-3

CUDA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CUD1.043-367.0
  • Mfr. Model # 1.043-367.0
  • UNSPSC # 47121800
  • CATALOGUE PAGE # 2907
  • Shipping Weight 985.0 lbs

Technical Specs

  • Drum Capacity (Gal.) 40 gal.
  • For Use With Water, Detergent
  • Item 2530 Series
  • Load Capacity (Lb.) 500
  • Nominal Tank Depth (In.) 12
  • Overall Length (In.) 66"
  • Overall Height (In.) 79"
  • Overall Width (In.) 57"
  • Output Watts 6
  • Tank Height (In.) 74
  • Type Electric
  • Temp. Range (F) 135 Degrees - 170 Degrees
  • Construction Metal
  • Pump Size 3 HP
  • Tank Capacity 40 gal.
  • Voltage 575 V, 3 Ph.
  • Tank Width (In.) 45
  • Output Frequency (Hertz) 60
  • Heater Type Electric
  • Work Light No
  • Tank Length (In.) 48

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list