Skip Content
PARTS WASHER AUTO 25INX18IN 208V-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTS WASHER AUTO 25INX18IN 208V-1

CUDA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CUD1.043-380.0
  • Mfr. Model # 1.043-380.0
  • UNSPSC # 47121800
  • CATALOGUE PAGE # 2906
  • Shipping Weight 869.0 lbs

Technical Specs

  • Drum Capacity (Gal.) 50 gal.
  • For Use With Water, Detergent
  • Item 2518 Series
  • Load Capacity (Lb.) 500
  • Nominal Tank Depth (In.) 12
  • Overall Height (In.) 59"
  • Tank Height (In.) 50
  • Overall Length (In.) 66"
  • Overall Width (In.) 57"
  • Temp. Range (F) 135 Degrees - 170 Degrees
  • Type Electric
  • Construction Metal
  • Output Watts 6
  • Voltage 208, 1 Ph.
  • Pump Size 3 HP
  • Tank Capacity 50 gal.
  • Heater Type Electric
  • Output Frequency (Hertz) 60
  • Work Light No
  • Tank Length (In.) 51
  • Tank Width (In.) 40

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List