Skip Content
PARTS WASHER AUTO 24INX12IN 230V-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTS WASHER AUTO 24INX12IN 230V-1

CUDA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CUD1.043-357.0
  • Mfr. Model # 1.043-357.0
  • UNSPSC # 47121800
  • CATALOGUE PAGE # 2906
  • Shipping Weight 424.0 lbs

Technical Specs

  • Drum Capacity (Gal.) 25 gal.
  • Load Capacity (Lb.) 250 lb.
  • Item 2216 Series
  • For Use With Water, Detergent
  • Overall Height (In.) 58"
  • Nominal Tank Depth (In.) 18
  • Overall Length (In.) 55"
  • Overall Width (In.) 48"
  • Temp. Range (F) 135 Degrees - 170 Degrees
  • Tank Height (In.) 45
  • Type Electric
  • Output Watts 4.5
  • Construction Metal
  • Pump Size 1/2 HP
  • Tank Capacity 25 gal.
  • Voltage 230, 1 Ph.
  • Heater Type Electric
  • Output Frequency (Hertz) 60
  • Work Light No
  • Tank Width (In.) 35
  • Tank Length (In.) 41

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list