Skip Content
PARTS WASHER AUTO 24INX12IN 115V-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTS WASHER AUTO 24INX12IN 115V-1

CUDA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CUD1.043-356.0
  • Mfr. Model # 1.043-356.0
  • UNSPSC # 47121800
  • CATALOGUE PAGE # 2906
  • Shipping Weight 424.0 lbs

Technical Specs

  • Drum Capacity (Gal.) 25 gal.
  • For Use With Water, Detergent
  • Item 2216 Series
  • Load Capacity (Lb.) 250 lb.
  • Nominal Tank Depth (In.) 18
  • Overall Height (In.) 58"
  • Overall Length (In.) 55"
  • Tank Height (In.) 45
  • Temp. Range (F) 135 Degrees - 170 Degrees
  • Overall Width (In.) 48"
  • Type Electric
  • Construction Metal
  • Output Watts 1.8
  • Voltage 115, 1 Ph.
  • Pump Size 1/2 HP
  • Tank Capacity 25 gal.
  • Output Frequency (Hertz) 60
  • Heater Type Electric
  • Tank Width (In.) 35
  • Work Light No
  • Tank Length (In.) 41

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list