Skip Content
PARTS WASHER AUTO 22INX16IN 575V-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTS WASHER AUTO 22INX16IN 575V-3

CUDA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CUD1.043-456.0
  • Mfr. Model # 1.043-456.0
  • UNSPSC # 47121800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 616.0 lbs

Technical Specs

  • For Use With Water, Detergent
  • Drum Capacity (Gal.) 23 gal.
  • Load Capacity (Lb.) 500
  • Nominal Tank Depth (In.) 22
  • Overall Length (In.) 54"
  • Overall Height (In.) 59"
  • Overall Width (In.) 48"
  • Temp. Range (F) 135 Degrees - 170 Degrees
  • Tank Height (In.) 52
  • Type Electric
  • Construction Metal
  • Output Watts 6
  • Tank Capacity 50 gal.
  • Pump Size 3 HP
  • Voltage 575
  • Heater Type Electric
  • Output Frequency (Hertz) 60
  • Work Light No
  • Tank Width (In.) 32
  • Tank Length (In.) 42

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list