Skip Content
PARTS WASHER AUTO 22INX16IN 208V-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTS WASHER AUTO 22INX16IN 208V-3

CUDA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CUD1.043-457.0
  • Mfr. Model # 1.043-457.0
  • UNSPSC # 47121800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 616.0 lbs

Technical Specs

  • Drum Capacity (Gal.) 23 gal.
  • For Use With Water, Detergent
  • Load Capacity (Lb.) 500
  • Overall Length (In.) 54"
  • Overall Height (In.) 59"
  • Nominal Tank Depth (In.) 22
  • Overall Width (In.) 48"
  • Tank Height (In.) 52
  • Temp. Range (F) 135 Degrees - 170 Degrees
  • Type Electric
  • Construction Metal
  • Output Watts 4.5
  • Voltage 208
  • Heater Type Electric
  • Output Frequency (Hertz) 60
  • Pump Size 1 HP
  • Tank Capacity 23 gal.
  • Work Light No
  • Tank Width (In.) 32
  • Tank Length (In.) 42

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list