Skip Content
PARTS WASH 80L MOB WATERBASE CLEANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTS WASH 80L MOB WATERBASE CLEANE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KTV7
  • Mfr. Model # 4KTV7
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 2903
  • Shipping Weight 78.0 lbs

Product Details

Parts washer, mobil, tank capacity 20 gal., load capacity 50 lb., tank length 28 1/2 in., tank width 18 29/32 in., overall height 34 1/4 in., pump size 0.058 HP, 316 GPH@ 1/3 ft., boltage 120 V/60 Hz, powder coated 20 gauge steel construction.

Technical Specs

  • For Use With Non-Flammable Water-Based Degreaser or Cleaning Agent
  • Includes Oil Tray, Large Drying Shelf, Removable Drain Tank
  • Nominal Tank Depth (In.) 7-7/8
  • Item Parts Washer
  • Load Capacity (Lb.) 50
  • Overall Height (In.) 34-1/4
  • Overall Length (In.) 28-13/64
  • Overall Width (In.) 19
  • Tank Height (In.) 7-7/8
  • Type Mobile
  • Pump Size 0.058HP, 316GPH@1/3Ft
  • Construction Powder Coated 20 Gauge Steel
  • Resists Corrosion
  • Voltage 120 V/60 Hz
  • Tank Capacity 20 gal.
  • Standards UL Pump
  • Tank Length (In.) 28-13/64
  • Tank Width (In.) 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list