Skip Content
PARTS TRAY,MAGNETIC,1-1/2 H X 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTS TRAY,MAGNETIC,1-1/2 H X 6 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF10E751
  • Mfr. Model # 10E751
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Parts Tray
  • Material Ceramic Magnet, Rubber Cover, And Stainless Steel
  • Type Magnetic
  • Height (In.) 1-1/2
  • Dia. (In.) 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list