Discontinued with Replacement
PARTS CLEANING SYSTEM,FOR MFR NO CB100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PARTS CLEANING SYSTEM,FOR MFR NO CB100

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT55D030CBD
  • Mfr. Model # 55D030CBD
  • UNSPSC # 24111813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 652.43 lbs
Suggested Replacement Product
PARTS WASHER KIT,36GAL TANK,FOR CB100

Your Price: NA

Technical Specs

  • Drum Capacity (Gal.) 55
  • For Use With Mfr. No. CB100
  • Includes Two 55 gallon drums of CB 100
  • Item Parts Cleaning System
  • Load Capacity (Lb.) 2,200
  • Overall Height (In.) 20-1/2
  • Overall Length (In.) 56
  • Overall Width (In.) 56
  • Tank Height (In.) 14-1/2
  • Temp. Range (F) 41 Degrees - 113 Degrees
  • Construction Polyethylene
  • Output Watts 300
  • Tank Capacity 66 gal.
  • Pump Size 2,113 GPH
  • Heater Type None
  • Voltage 120 V
  • Output Frequency (Hertz) 60
  • Standards NSF
  • Tank Width (In.) 51
  • Work Light No
  • Tank Length (In.) 51
  • Type Aqueous

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list