Skip Content
PARTS CLEANER 20GAL AIR POWERED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PARTS CLEANER 20GAL AIR POWERED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPC20PP
  • Mfr. Model # PC20PP
  • UNSPSC # 23281902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.6 lbs

Product Details

Air operated heavy-duty parts cleaner. Eliminates the need for traditional solvent pumps. Fusible link fire lid automatically closes at predetermined temperature in the event of fire.

Technical Specs

  • Item Pneumatic Parts Cleaner
  • Voltage 115
  • Tank Capacity 20 gal.
  • Tank Width (In.) 19
  • Tank Length (In.) 28

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list