Skip Content
PARTS BASKET FOR BTU-4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTS BASKET FOR BTU-4

GRAYMILLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRYBTU-BSKT4
  • Mfr. Model # BTU-BSKT4
  • UNSPSC # 24111813
  • CATALOGUE PAGE # 2904
  • Shipping Weight 5.0 lbs

Product Details

Benchtop 40 KHZ Ultrasonic Parts Wash Basket. Sturdy, open mesh wire construction. Provide and exact fit for maximum usable tank space. For use with GRYBTU4.

Technical Specs

  • Depth (In.) 4
  • For Use With 1CXL7
  • Item Basket For GRYBTU4CSA
  • Height (In.) 7-1/2
  • Material 316 Stainless Steel
  • Package Quantity 1
  • Type Open Mesh
  • Width (In.) 11-1/2
  • Construction Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list