Skip Content
PARTITION PILASTER,8 IN W,STEEL,GRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTITION PILASTER,8 IN W,STEEL,GRA

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FBP4
  • Mfr. Model # 1FBP4
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.4 lbs

Technical Specs

  • Colour Gray
  • Height 82"
  • Material of Construction Baked Enamel Steel
  • Finish Powder Coated
  • Includes Floor Mounting Hardware and Shoe
  • Item Toilet Partition
  • Type Pilaster
  • Width 8"
  • Mounting Type Floor Anchored Overhead Braced
  • Fastener Type Theft Resistant
  • Thickness 1-1/4"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Inner Core Cellular Honeycomb

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List