PARTITION PILASTER,6 IN W,POLYMER,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARTITION PILASTER,6 IN W,POLYMER,C

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FBZ2
  • Mfr. Model # 1FBZ2
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Height 82"
  • Colour Cream
  • Item Toilet Partition
  • Includes Floor Mounting Hardware and Shoe
  • Width 6"
  • Mounting Type Floor Anchored Overhead Braced
  • Fastener Type Theft Resistant
  • Finish Polymer
  • Thickness 1"
  • Inner Core Solid Polymer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list