Skip Content
PARTITION PILASTER,5 IN W,STEEL,ALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTITION PILASTER,5 IN W,STEEL,ALM

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FBN6
  • Mfr. Model # 1FBN6
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Almond
  • Finish Powder Coated
  • Height 82"
  • Includes Floor Mounting Hardware and Shoe
  • Item Toilet Partition
  • Material of Construction Baked Enamel Steel
  • Type Pilaster
  • Width 5"
  • Fastener Type Theft Resistant
  • Mounting Type Floor Anchored Overhead Braced
  • Thickness 1-1/4"
  • Inner Core Cellular Honeycomb
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List