Skip Content
PARTITION PILASTER,4 IN W,POLYMER,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTITION PILASTER,4 IN W,POLYMER,G

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FBU8
  • Mfr. Model # 1FBU8
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Includes Floor Mounting Hardware and Shoe
  • Colour Gray
  • Height 82"
  • Finish Polymer
  • Item Toilet Partition
  • Width 4"
  • Material of Construction Solid Plastic Polymer
  • Type Pilaster
  • Thickness 1"
  • Mounting Type Floor Anchored Overhead Braced
  • Fastener Type Theft Resistant
  • Inner Core Solid Polymer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list