Skip Content
PARTITION PILASTER,3 IN W,STEEL,GRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTITION PILASTER,3 IN W,STEEL,GRA

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FBN3
  • Mfr. Model # 1FBN3
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Gray
  • Height 82"
  • Finish Powder Coated
  • Includes Floor Mounting Hardware and Shoe
  • Item Toilet Partition
  • Material of Construction Baked Enamel Steel
  • Width 3"
  • Thickness 1-1/4"
  • Type Pilaster
  • Mounting Type Floor Anchored Overhead Braced
  • Inner Core Cellular Honeycomb
  • Fastener Type Theft Resistant
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list