Skip Content
PARTITION PILASTER,24 IN W,STEEL,AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTITION PILASTER,24 IN W,STEEL,AL

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FBR4
  • Mfr. Model # 1FBR4
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Item Toilet Partition
  • Height 82"
  • Colour Almond
  • Includes Floor Mounting Hardware and Shoe
  • Finish Powder Coated
  • Material of Construction Baked Enamel Steel
  • Width 24"
  • Type Pilaster
  • Thickness 1-1/4"
  • Inner Core Cellular Honeycomb
  • Mounting Type Floor Anchored Overhead Braced
  • Fastener Type Theft Resistant
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list