Skip Content
PARTITION PILASTER,22 IN W,STEEL,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTITION PILASTER,22 IN W,STEEL,GR

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FBR3
  • Mfr. Model # 1FBR3
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Height 82"
  • Includes Floor Mounting Hardware and Shoe
  • Item Toilet Partition
  • Finish Powder Coated
  • Material of Construction Baked Enamel Steel
  • Type Pilaster
  • Colour Gray
  • Mounting Type Floor Anchored Overhead Braced
  • Thickness 1-1/4"
  • Width 22"
  • Fastener Type Theft Resistant
  • Inner Core Cellular Honeycomb
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list